Check Availability
  • 3M 

    Twist On Wire Connector, Blue, H Series Series, Max. Wire Combination: (1) 14 AWG with (1) 18 AWG

  • Item # 2JMH1
  • Mfr. Model # H-30-POUCH
Twist On Wire Connector, Blue, H Series Series, Max. Wire Combination: (1) 14 AWG with (1) 18 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Highland™ Wire Connector H-30 is a reliable vinyl connector that offers great electrical insulation and a strong connection for two or more 22 to 14 AWG solid or stranded copper wires. A steel spring mechanism lets you twist it on quickly and tighten it down securely onto the end of the wire.
Show More Close
 

Technical Specifications

Item # 2JMH1
Mfr. Model # H-30-POUCH
UNSPSC #39121409
Shipping Weight 2.0 lbs
Country of Origin China *
Item Twist On Wire Connector
Application General Purpose
Color Blue
Wire Connector Style Wing
Series H Series
Max. Voltage 300VAC
Max. Wire Combination (1) 14 AWG with (1) 18 AWG
Min. Wire Combination (5) 22 AWG
Max. Single Wire Size 10 AWG
Min. Single Wire Size 22 AWG
Height 0.67"
Width 0.39"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Welcome Sign In