Check Availability
  • 3M 

    Twist On Wire Connector, Yellow, H Series Series

  • Item # 2DTP6
  • Mfr. Model # H-33
Twist On Wire Connector, Yellow, H Series Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The quick-spin, wing-torque design of the 3M™ Electrical Spring Connector is easy on your fingers. Generous expansion room accommodates a wide range of solid or stranded wire.
Show More Close
 

Technical Specifications

Item # 2DTP6
Mfr. Model # H-33
UNSPSC #39121409
Shipping Weight 4.66 lbs
Country of Origin China *
Item Twist On Wire Connector
Application General Purpose
Color Yellow
Wire Connector Style Wing
Series H Series
Max. Voltage 600VAC
Max. Wire Combination (2) 14 AWG with (1) to (2) 18 AWG
Min. Wire Combination (4) to (5) 22 AWG
Max. Single Wire Size 10 AWG
Min. Single Wire Size 22 AWG
Height 0.95"
Width 0.55"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.