Check Availability
  • 3M 

    Twist On Wire Connector, Yellow, H Series Series

  • Item # 2DTN9
  • Mfr. Model # H-33-POUCH
Twist On Wire Connector, Yellow, H Series Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Highland™ Wire Connector H-33 is designed to connect two or more 22 to 12 AWG solid or stranded copper wires quickly and easily, with a comfortable design that feels good in your hand. A steel spring mechanism helps you easily tighten the connector down securely, with just a quick, easy twist.
Show More Close
 

Technical Specifications

Item # 2DTN9
Mfr. Model # H-33-POUCH
UNSPSC #39121409
Shipping Weight 6.7 lbs
Country of Origin China *
Item Twist On Wire Connector
Application General Purpose
Color Yellow
Wire Connector Style Wing
Series H Series
Max. Voltage 600VAC
Max. Wire Combination (2) 14 AWG with (1) to (2) 18 AWG
Min. Wire Combination (4) to (5) 22 AWG
Max. Single Wire Size 20mm
Min. Single Wire Size 22 AWG
Height 0.95"
Width 0.55"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Welcome Sign In