Check Availability
  • 3M 

    Twist On Wire Connector, Tan, 412 Series, Max. Wire Combination: (1) 8 AWG with (1) 10 AWG

  • Item # 2DTN7
  • Mfr. Model # 412-Box
Twist On Wire Connector, Tan, 412 Series, Max. Wire Combination: (1) 8 AWG with (1) 10 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Performance Plus Wire Connector T/R+ replaces the traditional tan and red connectors, allowing you to do more with less in just about any residential wiring job. The quick-biting spring mechanism provides a secure hold that you can count on to connect and insulate most all your copper wire applications. A generous amount of expansion room accommodates a wide range of solid or stranded wire.
Show More Close
 

Technical Specifications

Item # 2DTN7
Mfr. Model # 412-Box
UNSPSC #39121409
Shipping Weight 7.6 lbs
Country of Origin China *
Item Twist On Wire Connector
Application General Purpose
Color Tan
Wire Connector Style Wing
Series 412
Max. Voltage 600VAC
Max. Wire Combination (1) 8 AWG with (1) 10 AWG
Min. Wire Combination (3) to (6) 22 AWG
Max. Single Wire Size 8 AWG
Min. Single Wire Size 22 AWG
Height 1.13"
Width 0.08"
Standards UL Listed for up to four 12 AWG Solid and Stranded Wires, CSA Certified, EU
* This product's country of origin is subject to change

Compliance and Restrictions