Check Availability
  • 3M 

    Twist On Wire Connector, Red, H Series Series

  • Item # 2DTD9
  • Mfr. Model # H-35
Twist On Wire Connector, Red, H Series Series Twist On Wire Connector,22-10 AWG,PK2500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Connect copper wires securely with the 3M™ Highland™ H-35 Wire Connector. An incorporated steel spring joins the wires together swiftly and firmly with an easy finger twist. Provide electrical insulation to 2 or more copper wires ranging from 18 to 10 AWG, while protecting them from temperatures up to 221 °F (105 °C) with this connector’s sturdy, vinyl build. Generous expansion room accommodates a wide range of solid or stranded wire.
Show More Close
 

Technical Specifications

Item # 2DTD9
Mfr. Model # H-35
UNSPSC #39121409
Shipping Weight 30.4 lbs
Country of Origin China *
Item Twist On Wire Connector
Application General Purpose
Color Red
Wire Connector Style Wing
Series H Series
Max. Voltage 600VAC
Max. Wire Combination (4) 14 AWG with (1) to (2) 18 AWG
Min. Wire Combination (3) to (9) 18 AWG
Max. Single Wire Size 10 AWG
Min. Single Wire Size 22 AWG
Height 1.10"
Width 0.66"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.