Check Availability
  • 3M 

    Tamper Indicating Label, Polyester, Triangles Legend, 2" Height, 4" Width

  • Item # 45K707
  • Mfr. Model # FMV01202
Tamper Indicating Label, Polyester, Triangles Legend, 2" Height, 4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45K707
Mfr. Model # FMV01202
UNSPSC #24141504
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Tamper Indicating Label
Legend Triangles
Legend/Background Color Silver
Activates By Upon Removal At A 90 Degrees
Material Polyester
Height 2"
Width 4"
* This product's country of origin is subject to change

Compliance and Restrictions