Check Availability
  • Supplied Air Respirators
  • 3M 

    Supplied Air Kit, Universal, Headgear Included Yes

  • Item # 11W028
  • Mfr. Model # SA-100-PSK
Supplied Air Kit,  Universal,  Headgear Included Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Supplied Air Respirator (SAR) system offers M-Series SAR Assembly and is suitable for use while painting equipment. It includes Vortex Cooling Assembly No. 4YG10, along with a respiratory faceshield with visor and faceseal, and a breathing tube with cover. Requires a supplied air hose, sold separately.
Show More Close
 

Technical Specifications

Item # 11W028
Mfr. Model # SA-100-PSK
UNSPSC #46182007
Catalog Page 1769
Shipping Weight 4.8 lbs
Country of Origin USA *
Item Supplied Air Kit
Headgear Included Yes
Mask Size Universal
Includes Respiratory Faceshield, Vortex Cooling Assembly, Breathing Tube, Breathing Tube Cover
Standards NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In