Check Availability
  • 3M 

    Super Fine Grade, Sanding Hand Pad

  • Item # 2FWU1
  • Mfr. Model # 60980013076
Super Fine Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FWU1
Mfr. Model # 60980013076
UNSPSC #23131513
Shipping Weight 0.73 lbs
Country of Origin United Kingdom *
Item Sanding Hand Pad
Length 3-3/4"
Width 2-1/4"
Abrasive Type Coated
Abrasive Material Diamond
Grit 800
Grade Super Fine
Series 6200J
Color Blue
Function Blending/Deburring, Finishing/Polishing
* This product's country of origin is subject to change

Compliance and Restrictions