Check Availability
  • Firestop Accessories
  • 3M 

    Square Mounting Bracket, 4" Height, 4" Width, 4" Diameter

  • Item # 1XRR8
  • Mfr. Model # PT4SSMB
Square Mounting Bracket, 4" Height, 4"  Width, 4"  Diameter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XRR8
Mfr. Model # PT4SSMB
UNSPSC #46191503
Shipping Weight 1.35 lbs
Country of Origin United Kingdom *
Item Square Mounting Bracket
For Use With 3M(TM) Fire Barrier Pass-Through Device
Height 4"
Width 4"
Length 10"
Diameter 4"
Color Red
Fire Rating 3 hr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In