Check Availability
  • 3M 

    Spill Kit/Station, Drum, Oil-Based Liquids, 31 gal.

  • Item # 39CD70
  • Mfr. Model # P-SKFL31
Spill Kit/Station, Drum, Oil-Based Liquids, 31 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD70
Mfr. Model # P-SKFL31
UNSPSC #47131905
Shipping Weight 18.0 lbs
Country of Origin USA *
Item - Spill Control Spill Kit/Station
Container Type Drum
Spill Control - Fluids Absorbed Oil-Based Liquids
Volume Absorbed Per Pkg. 31 gal.
Container Capacity 20 gal.
Wheels No
Lockable No
Static Dissipative No
UV Resistant No
Portable Yes
Number of Components 41
Color Yellow
Includes (2) Rolls of Petroleum Folded Absorbent, (30) Petroleum Absorbent Pads, (3) Temporary Disposal Bags and Ties, (1) White 20 gal. Drum with Lid and Plastic Closure Ring
Item Spill Kit
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms