Check Availability
  • 3M 

    Speedglas(TM) Auto Darkening Filter

  • Item # 4EFP2
  • Mfr. Model # 06-0000-10
Speedglas(TM) Auto Darkening Filter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The 3M™ Speedglas™ auto-darkening filter (ADF) features built-in mag plate holder, 7 user-selectable dark shades, plus the capability to lock in a shade for plasma and torch cutting. A tack welding comfort mode helps reduce eye fatigue during tacking applications.
Show More Close
 

Technical Specifications

Item # 4EFP2
Mfr. Model # 06-0000-10
UNSPSC #46182004
Catalog Page 1765
Shipping Weight 0.5 lbs
Country of Origin Sweden *
Item Auto Darkening Filter, 1.8" x 3.7", Shades 5, 8-13
For Use With 4EFL4, 4EFL5, or 4EFL6
Includes (2) CR2032 Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.