Check Availability
  • 3M 

    Solus Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 48TK85
  • Mfr. Model # S1201SGAF
Solus Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foam gasket helps provide a comfortable seal that can limit eye exposure to nuisance dust and provide additional cushioning. These 3M Solus™ safety glasses allow you to remove the gasket for cleaning, or for alternate wearing configurations. Model has innovative Scotchgard™ anti-fog coating that’s ideal for use in wet and humid environments. Coating is bonded to the lens to help it last longer than other traditional ant-fog coatings, and it an withstand disinfecting with alcohol wipes or diluted bleach.
Show More Close
 

Technical Specifications

Item # 48TK85
Mfr. Model # S1201SGAF
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Premium Protective Eyewear
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black/Green
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black/Green
Temple Style Interchangeable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms