Check Availability
  • 3M 

    SmartLens Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 2NFC3
  • Mfr. Model # 13407-00000-5
  • (1)
SmartLens  Scratch-Resistant Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M SmartLens™ Transition protective eyewear features a photochromic lens that lightens and darkens with changing light conditions. Includes spring-hinged magnesium alloy temples and an adjustable nose bridge.
Show More Close
 

Technical Specifications

Item # 2NFC3
Mfr. Model # 13407-00000-5
UNSPSC #46181802
Catalog Page 1664
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series SmartLens(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black/Gray
Eyewear Size Universal
Frame Material Nylon/Magnesium Alloy
Lens Material Polycarbonate
Temple Color Black
Temple Style Spring Hinge
Photochromatic Lens Yes
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In