Check Availability
  • 3M 

    SecureFit Anti-Fog Safety Glasses, Orange Lens Color

  • Item # 475M67
  • Mfr. Model # SF406SGAF-BLA
SecureFit Anti-Fog Safety Glasses, Orange Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 475M67
Mfr. Model # SF406SGAF-BLA
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 1.375 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series 400
Gender Unisex
Lens Color Orange
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Orange
Eyewear Size Universal
Frame Material Plastic
Lens Material Polycarbonate
Temple Color Black/Brown
Temple Style SecureFit(TM)
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2015
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In