Check Availability
  • 3M 

    SecureFit Anti-Fog Safety Glasses , Amber Lens Color

  • Item # 46F395
  • Mfr. Model # SF203AF
SecureFit  Anti-Fog Safety Glasses , Amber Lens Color Safety Glasses,Amber Safety Glasses,Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight glasses feature 3M™ Pressure Diffusion Temple Technology that automatically self-adjusts for a secure, comfortable fit.
Show More Close
 

Technical Specifications

Item # 46F395
Mfr. Model # SF203AF
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.05 lbs
Country of Origin China *
Item Safety Glasses
Series SecureFit(TM)
Gender Unisex
Lens Color Amber
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Amber
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Amber
Temple Style Pressure Diffusion
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010, CSA Z94.3-2007
* This product's country of origin is subject to change

Welcome Sign In