Check Availability
  • 3M 

    SecureFit Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 46F393
  • Mfr. Model # SF201AF
  • (2)
SecureFit  Anti-Fog Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight glasses feature 3M™ Pressure Diffusion Temple Technology that automatically self-adjusts for a secure, comfortable fit.
Show More Close
 

Technical Specifications

Item # 46F393
Mfr. Model # SF201AF
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.1 lbs
Country of Origin China *
Item Safety Glasses
Series SecureFit(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color White
Temple Style Pressure Diffusion
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3-2007
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In