Check Availability
  • 3M 

    SecureFit Anti-Fog Safety Glasses , Gray Lens Color

  • Item # 20KL04
  • Mfr. Model # SF402AF
  • (1)
SecureFit  Anti-Fog Safety Glasses , Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This eyewear's stylish, lightweight design weighs less than 1 oz. and features proprietary 3M™ Pressure Diffusion Temple (PDT) Technology that helps provide a secure, snug fit without compromising comfort. One size fits most, thanks to the wide viewing area and soft, adjustable nose bridge.
Show More Close
 

Technical Specifications

Item # 20KL04
Mfr. Model # SF402AF
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.046 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series SecureFit(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Lens Material Polycarbonate
Temple Color Black/Neon
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Includes SecureFit(TM) Protective Eyewear
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Welcome Sign In