Check Availability
  • 3M 

    Sanding Belt, 103" Length, 52" Width, 60 Grit, Medium, 960G, 1EA

  • Item # 9NFJ8
  • Mfr. Model # 00-051125-11094-5 C18339
Sanding Belt, 103" Length, 52" Width, 60 Grit, Medium, 960G, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NFJ8
Mfr. Model # 00-051125-11094-5 C18339
UNSPSC #31191507
Shipping Weight 0.7 lbs
Country of Origin Not Available *
Item Sanding Belt
Width 52"
Length 103"
Grit 60
Grade Medium
Series 960G
Backing Weight YN
Backing Material Polyester Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.