Check Availability
  • 3M 

    Sanding Belt, 48" Length, 2" Width, Aluminum Oxide, 80 Grit, Fine, Coated, PK50

  • Item # 413X29
  • Mfr. Model # 60440173890
Sanding Belt, 48" Length, 2" Width, Aluminum Oxide, 80 Grit, Fine, Coated, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413X29
Mfr. Model # 60440173890
UNSPSC #31191507
Shipping Weight 7.165 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 48"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 80
Grade Fine
Color Gray
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions