Check Availability
  • 3M SPEEDGLAS 

    Welding Supplied Air System,Lithium Ion

  • Item # 48WL49
  • Mfr. Model # 25-5702-30iSW
Welding Supplied Air System,Lithium Ion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48WL49
Mfr. Model # 25-5702-30iSW
UNSPSC #46182007
Shipping Weight 9.539 lbs
Country of Origin Sweden *
Item Welding Supplied Air System
PAPR Mount Belt-Mounted
Mask Size Universal
Includes Storage Bag, Welding Cap, Starter Kit
Battery Type Lithium-Ion
Cartridges Included No
Intrinsically Safe No
Suspension Adjustable
Headgear Included Yes
For Use With 3M(TM) Adflo(TM) Air Sources
Window Material Auto-Darkening
Standards ANSI Z87.1-2010, NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms