Check Availability
  • 3M SPEEDGLAS 

    Welding Supplied Air System,Belt-Mount

  • Item # 21VG17
  • Mfr. Model # 27-5702-20SW
Welding Supplied Air System,Belt-Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21VG17
Mfr. Model # 27-5702-20SW
UNSPSC #46182007
Shipping Weight 14.2 lbs
Country of Origin Sweden *
Item Welding Supplied Air System
PAPR Mount Belt-Mounted
Mask Size Universal
Includes Storage Bag, Welding Cap, Starter Kit
Intrinsically Safe No
Suspension Adjustable
Headgear Included Hardhat with Faceshield and Welding Shield
For Use With Compatible with All 3M Speedglas Filters Mfg. No. 9100 (V, X, XX)
Window Material Polycarbonate
Standards NIOSH, Meets ANSI Z89.1 - 2009, Type 1 Class G Hard Hats, Meets ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms