Check Availability
  • 3M SPEEDGLAS 

    Welding PAPR System, Belt-Mount, Adj.

  • Item # 21VG15
  • Mfr. Model # 27-5702-00SWSR
Welding PAPR System, Belt-Mount, Adj.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21VG15
Mfr. Model # 27-5702-00SWSR
UNSPSC #46182007
Shipping Weight 14.2 lbs
Country of Origin Sweden *
Item Welding PAPR System
PAPR Mount Belt-Mounted
Mask Size Universal
Includes Storage Bag, Welding Cap
Intrinsically Safe No
Suspension Adjustable
Headgear Included Hardhat with Faceshield and Welding Shield
For Use With Compatible with All 3M Speedglas Filters Mfg. No. 9100 (V, X, XX)
Window Material Polycarbonate
Standards NIOSH, Meets ANSI Z89.1 - 2009, Type 1 Class G Hard Hats, Meets ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms