Check Availability
  • 3M SCOTCH 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Ceramic

  • Item # 40LE77
  • Mfr. Model # 61500292448
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Ceramic Hook-and-Loop Sanding Disc,4-1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch-Briteā„¢ Light Grinding and Blending Disc uses a ceramic abrasive grain blend to achieve a high cut-rate for optimal weld grinding and blending in mild-steel applications. In these instances, Light Grinding and Blending discs are designed to effectively blend and refine a grade 36 scratch or finer. Additionally, Light Grinding and Blending discs can often single-handedly prepare surfaces for painting, where a 3 mil. or greater paint thickness is being applied, without adding a final dual-action sanding step.
Show More Close
 

Technical Specifications

Item # 40LE77
Mfr. Model # 61500292448
UNSPSC #31191506
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Paper
Series GB-DH
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.