Check Availability
  • 3M SCOTCH 

    3" Deburring and Finishing Unitized Wheel, 1/2" W, 1/4" Mounting Size, Medium Ceramic

  • Item # 40AL54
  • Mfr. Model # 61500300571
3" Deburring and Finishing Unitized Wheel, 1/2" W, 1/4" Mounting Size, Medium Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ceramic grain wheels can be used for deburring, blending, and finishing in both OEM and maintenance applications. The long-wearing grain extends wheel life and produces minimal dust and debris, to reduce wear and wheel loading, and help improve efficiency.
Show More Close
 

Technical Specifications

Item # 40AL54
Mfr. Model # 61500300571
UNSPSC #23131503
Catalog Page 2389
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Unitized Wheel
Style Deburring and Finishing
Series DP-UW
Diameter 3"
Width 1/2"
Mounting Type Arbor Hole
Mounting Size 1/4"
Abrasive Material Ceramic
Density Medium (6)
Grade Medium
Max. RPM 15,100
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.