Check Availability
  • Hand Scrapers
  • 3M 

    Rubber Squeegee, 2.75x4 1/4In, Black, PK50

  • Item # 2JDE5
  • Mfr. Model # 05517
Rubber Squeegee, 2.75x4 1/4In, Black, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2JDE5
Mfr. Model # 05517
UNSPSC #47121803
Shipping Weight 5.55 lbs
Country of Origin USA *
Item Rubber Squeegee
Type Automotive
Width 2-3/4"
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Length 4-1/4"
Material Flexible Rubber
Features Used for Removing Slush Created When Sanding or for Applying Glazing Putty and Plastic Filler
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms