Check Availability
  • Hand Scrapers
  • 3M 

    Rubber Squeegee, Automotive, 2x3In, PK50

  • Item # 2JDD3
  • Mfr. Model # 05518
Rubber Squeegee, Automotive, 2x3In, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2JDD3
Mfr. Model # 05518
UNSPSC #47121803
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Rubber Squeegee
Type Automotive
Width 2"
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Length 3"
Material Flexible Rubber
Features used for removing slush created when sanding or for applying glazing putty and plastic filler.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms