Check Availability
  • 3M 

    Respirator Carrying Bag,Black,Canvas

  • Item # 38HX51
  • Mfr. Model # TR-991
Respirator Carrying Bag,Black,Canvas
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HX51
Mfr. Model # TR-991
UNSPSC #53121705
Shipping Weight 5.05 lbs
Country of Origin China *
Item Respirator Carrying Bag
Color Black
Dimensions 22"L x 13"W x 12"H
For Use With TR600 Series Products
Material Canvas
* This product's country of origin is subject to change

Compliance and Restrictions