Check Availability
  • 3M 

    Commercial Grade Reflective Sheets, 2" Width, 8 ft. 8" Length, School Bus, Sheet

  • Item # 4TDW9
  • Mfr. Model # 680-91
Commercial Grade Reflective Sheets, 2" Width, 8 ft. 8" Length, School Bus, Sheet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TDW9
Mfr. Model # 680-91
UNSPSC #31201516
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Commercial Grade Reflective Sheets
Type School Bus
Material Reflective Sheeting
Thickness 7 mil
Width 2"
Length 8 ft. 8"
Color Yellow/Black
Standards School Transportation Industry Standards FMVSS and CSA D250 Compliant
Package Type Sheet
* This product's country of origin is subject to change

Welcome Sign In