Check Availability
  • 3M 

    Refine 200 Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 3UXV3
  • Mfr. Model # 11737-00000-20
Refine  200 Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indr/Outdr,ScratchResist
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed and styled especially for women, Refine protective eyewear are lightweight, slim frame safety glasses that fit and adjust comfortably to the female facial profile. Anti-fog coating and polycarbonate lens deliver clarity of vision.Women don't have to settle for the bulky, oversized fit of men's eyewear anymore. Refine safety glasses are specially sized for the slim profiles of women and offer excellent coverage with fewer gaps to help keep out particulates and flying debris. With eye-pleasing frames, Refine protective eyewear offers a compliant and complimentary solution to eyewear safety for females. 20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 3UXV3
Mfr. Model # 11737-00000-20
UNSPSC #46181802
Catalog Page 1655
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Refine(TM) 200
Gender Women's
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Teal
Eyewear Size Universal
Frame Material Glass, HSE Plastics
Lens Material Polycarbonate
Temple Color Teal
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms