Check Availability
  • 3M 

    QX Anti-Fog Safety Glasses, Gray Lens Color

  • Item # 3WMH1
  • Mfr. Model # 12110-10000-20
QX  Anti-Fog Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sleek-styled QX protective eyewear blends clarity and safety with a soft nosebridge and adjustable temples, anti-fog coating, and a wraparound, polycarbonate lens.The sweeping curves of the polycarbonate lens and accented frames give QX protective eyewear sporty style. With a wraparound design and seamless coverage, QX protective eyewear delivers distortion-free vision with peripheral clarity. It is available with options to maximize fit and comfort, with two temple designs and two nosepiece options for greater comfort and protection. 20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 3WMH1
Mfr. Model # 12110-10000-20
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series QX(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Plastic
Lens Material Polycarbonate
Temple Color Black
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms