Check Availability
  • 3M 

    Privo Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 2LUV9
  • Mfr. Model # 12264-00000-20
Privo  Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor Safety Glasses,Indoor/Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stylish Privo unisex protective eyewear looks as smooth as it functions. Bridges eurostyle and comfort with soft tips and temples, a gentle nosebridge, and a sturdy polycarbonate lens. Anti-fog coating allows for all-day, indoor or outdoor use.From color accented temples to the dual lens look of European street wear, Privo protective eyewear brings classy sophistication to safety eyewear with the stylish look you've been searching for. Offering excellent coverage, world-class fit and soft-tipped temples, Privo safety eyewear is more than just a fashion statement; it is a commitment to vision protection.20 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 2LUV9
Mfr. Model # 12264-00000-20
UNSPSC #46181802
Catalog Page 1655
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Privo(TM)
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms