Check Availability
  • 3M 

    Privo Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 2LUV7
  • Mfr. Model # 12261-00000-20
  • (1)
Privo  Anti-Fog Safety Glasses, Clear Lens Color Safety Glasses,Clear Safety Glasses,Clear Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-position pantascopic lens adjustment and elastomeric browguard. Features include soft, adjustable, pivoting nose pads and a dual-aspheric wraparound lens. European-inspired styling adds a look of sophistication. Fashion appearance allows use on and off the jobsite. Lenses slightly wrap for additional coverage. Polycarbonate lenses absorb 99.9% UV.
Show More Close
 

Technical Specifications

Item # 2LUV7
Mfr. Model # 12261-00000-20
UNSPSC #46181802
Catalog Page 1658
Shipping Weight 0.12 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Privo(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black/Orange
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010, CSA Z94.3
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In