Check Availability
  • 3M 

    Privacy Filter, 19in. LCD, Black

  • Item # 2MRV8
  • Mfr. Model # PF319
Privacy Filter, 19in. LCD, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MRV8
Mfr. Model # PF319
UNSPSC #43212001
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Privacy Filter
Type Framed
Monitor Type 19" LCD
Viewing Angle 60 Degrees
Color Black
Material Polycarbonate
Height 12-3/8"
Width 15-15/16"
Features Antiglare
Includes Adhesive Tabs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.