Check Availability
  • 3M 

    Privacy Filter, 12.1in W Laptop/LCD, Black

  • Item # 1LYY1
  • Mfr. Model # PF12.1W
Privacy Filter, 12.1in W Laptop/LCD, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LYY1
Mfr. Model # PF12.1W
UNSPSC #43212001
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Privacy Filter
Type Frameless
Monitor Type 12.1" Widescreen Laptop/LCD
Viewing Angle 60 Degrees
Color Black
Material Polycarbonate and Acrylic
Height 6-7/16"
Width 10-5/16"
Features Antiglare
Includes 2 Attachment Methods
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.