Check Availability
  • 3M 

    Privacy Filter, 15in. Laptop/LCD, Black

  • Item # 1LYX4
  • Mfr. Model # PF15.0
Privacy Filter, 15in. Laptop/LCD, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LYX4
Mfr. Model # PF15.0
UNSPSC #43212001
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Privacy Filter
Type Frameless
Monitor Type 15" Laptop/LCD
Viewing Angle 60 Degrees
Color Black
Material Polycarbonate and Acrylic
Height 9"
Width 12"
Features Antiglare
Includes 2 Attachment Methods
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.