This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 3M 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 100m, 36 PK

  • Item # 53JU09
  • Mfr. Model # 311
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 100m, 36 PK

Technical Specifications

Item # 53JU09
Mfr. Model # 311
UNSPSC #31201517
Shipping Weight 22.8 lbs
Country of Origin Taiwan *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 2.00 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Red
Min. Tape Performance Temp. 35 Degrees F
Max. Tape Performance Temp. 120 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 22 oz./in.
Tape Core Diameter 3"
Tape Elongation 125%
Legend No Legend
Series 311
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms