Check Availability
  • 3M 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 6 PK

  • Item # 49H645
  • Mfr. Model # 369
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 6 PK Carton Sealing Tape,50m L,48mm W,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Tartan™ 369 box sealing tape is a general purpose polypropylene tape ideal for lightweight envelopes and boxes exposed to minimal shipping hazards. Conformable backing resists abrasion, moisture, chemicals, and scuffing during shipping process.

• Hot melt rubber resin adhesive quickly sticks to a variety of surfaces including fiberboard
• Apply with handheld manual dispensers or with semiautomatic and fully automatic box sealers
Show More Close
 

Technical Specifications

Item # 49H645
Mfr. Model # 369
UNSPSC #31201517
Shipping Weight 1.75 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.60 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 120 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 30 oz./in.
Tape Core Diameter 3"
Tape Elongation 160%
Legend No Legend
Series 369
* This product's country of origin is subject to change

Welcome Sign In