Check Availability
  • 3M 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 1500m, 1 EA

  • Item # 48YF76
  • Mfr. Model # 311
  • (1)
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 1500m, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48YF76
Mfr. Model # 311
UNSPSC #31201517
Shipping Weight 8.07 lbs
Country of Origin Taiwan *
Item Carton Sealing Tape
Tape Application Machine
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 2.00 mil
Tape Width 48mm
Tape Length 1500m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. 35 Degrees F
Max. Tape Performance Temp. 120 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 22 oz./in.
Tape Core Diameter 3"
Tape Elongation 125%
Legend No Legend
Series 311
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms