Check Availability
  • 3M 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK

  • Item # 46U087
  • Mfr. Model # 61553
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK Carton Sealing Tape,100m L,48mm W,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tartan™ Box Sealing Tape 369 is a general-purpose tape that is suitable for use on lightweight envelopes and mailers in non-critical applications. The tape has a pressure-sensitive hot-melt rubber resin adhesive that provides a good closure for lightweight envelopes and boxes exposed to minimal shipping hazards, including fiberboard. The conformable polypropylene film backing resists abrasion, moisture, chemicals, and scuffing, for long-lasting performance. The tape can be applied with a handheld manual dispenser or with semi-automatic or fully automatic box sealers. Tape meets FDA requirements for indirect food contact.
Recommended Applications:
• Box closing and sealing
• Packaging
• Strapping
• General bundling
Show More Close
 

Technical Specifications

Item # 46U087
Mfr. Model # 61553
UNSPSC #31201517
Shipping Weight 16.96 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.60 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 30 oz./in.
Legend No Legend
Series 61553
Standards RoHS Complaint, FDA Requirements for Indirect Food Contact
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms