Check Availability
  • 3M 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 36 PK

  • Item # 3YTU4
  • Mfr. Model # 3743
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ 3743 high-tack box sealing tape bonds instantly in applications with hard-to-stick surfaces such as recycled or coated corrugated or recycled fiberboard. The 2.6 mil polypropylene carton-sealing tape is made with a high-tack, pressure-sensitive adhesive system that provides instant adhesion. Tough polypropylene backing resists abrasion, moisture, chemicals, and scuffing.

• Maintains a strong seal over box seams, edges, and corners
• Apply portable handheld dispenser or stationary definite-length dispenser
Show More Close
 

Technical Specifications

Item # 3YTU4
Mfr. Model # 3743
UNSPSC #31201517
Shipping Weight 13.8 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 2.60 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. Not Rated
Tape Tensile Strength 30 lb./in.
Tape Adhesive Strength 43 oz./in.
Tape Core Diameter 3"
Tape Elongation 160%
Legend No Legend
Series 3743
Standards ASTM D1974-92, CID A-A-1684B
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms