Check Availability
  • 3M 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 2" X 12", 100 PK

  • Item # 15D291
  • Mfr. Model # 3M 375 48MM X 12" - 100/PK
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 2" X 12", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15D291
Mfr. Model # 3M 375 48MM X 12" - 100/PK
UNSPSC #31201517
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 3.10 mil
Tape Width 2"
Tape Length 12"
Tape Shape Strip
Tape Color Clear
Min. Tape Performance Temp. 40 Degrees F
Max. Tape Performance Temp. 80 Degrees F
Tape Tensile Strength 35 lb./in.
Tape Adhesive Strength 55 oz./in.
Shear Strength Not Rated
Legend No Legend
Tape Paper Weight Not Rated
Series 375
Standards 375
* This product's country of origin is subject to change

Welcome Sign In