Check Availability
  • 3M 

    Polyethylene Surface Protection Tape, Acrylic Tape Adhesive, 3.00 mil Thick, 24" X 300 ft., Clear, 1

  • Item # 15C997
  • Mfr. Model # 3187
Polyethylene Surface Protection Tape, Acrylic Tape Adhesive, 3.00 mil Thick, 24" X 300 ft., Clear, 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Surface protection tape applies to brushed aluminum and stainless steel. Also can be applied to a typically dusty surface like cultured marble or matte finishes. Comes in 100-yd. rolls.
Show More Close
 

Technical Specifications

Item # 15C997
Mfr. Model # 3187
UNSPSC #31201522
Shipping Weight 9.2 lbs
Country of Origin USA *
Item Surface Protection Tape
Tape Backing Material Polyethylene
Tape Adhesive Acrylic
Tape Thickness 3.00 mil
Tape Width 24"
Tape Length 300 ft.
Tape Shape Continuous Roll
Tape Color Clear
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 80 Degrees F
Tape Tensile Strength 2500 lb./in.
Tape Adhesive Strength 11 oz./in.
Tape Core Diameter 3"
Series 3187
Standards ASTM D3330, D882, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms