Check Availability
  • 3M 

    Polyethylene Surface Protection Tape, Acrylic Tape Adhesive, 2.80 mil Thick, 48" X 300 ft., Clear, 1

  • Item # 15C994
  • Mfr. Model # 2.00E+97
Polyethylene Surface Protection Tape, Acrylic Tape Adhesive, 2.80 mil Thick, 48" X 300 ft., Clear, 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clear transparent surface protection tape has high adhesion that applies to carpets. Comes in 100-yd. rolls.
Show More Close
 

Technical Specifications

Item # 15C994
Mfr. Model # 2.00E+97
UNSPSC #31201522
Shipping Weight 19.85 lbs
Country of Origin USA *
Item Surface Protection Tape
Tape Backing Material Polyethylene
Tape Adhesive Acrylic
Tape Thickness 2.80 mil
Tape Width 48"
Tape Length 300 ft.
Tape Shape Continuous Roll
Tape Color Clear
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 80 Degrees F
Tape Tensile Strength 4500 lb./in.
Tape Adhesive Strength 35 oz./in.
Tape Core Diameter 3"
Series 2E97
Standards ASTM D3330, D882, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms