Check Availability
  • 3M 

    Polyethylene Surface Protection Tape, Acrylic Tape Adhesive, 3.00 mil Thick, 48" X 300 ft., Clear, 1

  • Item # 15C088
  • Mfr. Model # 3125C
Polyethylene Surface Protection Tape, Acrylic Tape Adhesive, 3.00 mil Thick, 48" X 300 ft., Clear, 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Surface protection tape applies to cut-to-length metal sheets in fabrication, shipping, and storage, as well as, semi-gloss, painted metals and plastic surfaces. Comes in 100-yd. rolls.
Show More Close
 

Technical Specifications

Item # 15C088
Mfr. Model # 3125C
UNSPSC #31201522
Shipping Weight 19.25 lbs
Country of Origin USA *
Item Surface Protection Tape
Tape Backing Material Polyethylene
Tape Adhesive Acrylic
Tape Thickness 3.00 mil
Tape Width 48"
Tape Length 300 ft.
Tape Shape Continuous Roll
Tape Color Clear
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 80 Degrees F
Tape Tensile Strength 2500 lb./in.
Tape Adhesive Strength 5.0 oz./in.
Tape Core Diameter 3"
Series 3125C
Standards ASTM D3330, D882, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms