Check Availability
  • 3M 

    Polyester Film Wrap, Silicone Tape Adhesive, 3.30 mil Thick, 3/8" X 72 yd., Green, 1 EA

  • Item # 15C504
  • Mfr. Model # 8992
Polyester Film Wrap, Silicone Tape Adhesive, 3.30 mil Thick, 3/8" X 72 yd., Green, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silicone adhesive polyester masking tape is heat, shrink, and abrasion-resistant for powdercoating, flashbreaker, and bag sealing applications. Leaves a sharp paint line and removes cleanly in up to 20 minutes.
Show More Close
 

Technical Specifications

Item # 15C504
Mfr. Model # 8992
UNSPSC #31201503
Catalog Page 1386
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Film Wrap
Tape Backing Material Polyester
Tape Adhesive Silicone
Tape Thickness 3.30 mil
Tape Width 3/8"
Tape Length 72 yd.
Tape Shape Continuous Roll
Tape Color Green
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 400 Degrees F
Tape Tensile Strength 48 lb./in.
Tape Adhesive Strength 33 oz./in.
Tape Core Diameter 3"
Series 8992
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms