Check Availability
  • 3M 

    Polyethylene Film Wrap, Silicone Tape Adhesive, 3.30 mil Thick, 2" X 72 yd., Green, 1 EA

  • Item # 15C502
  • Mfr. Model # 8992
Polyethylene Film Wrap, Silicone Tape Adhesive, 3.30 mil Thick, 2" X 72 yd., Green, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Silicone adhesive polyester masking tape is heat, shrink, and abrasion-resistant for powdercoating, flashbreaker, and bag sealing applications. Leaves a sharp paint line and removes cleanly in up to 20 minutes.
Show More Close
 

Technical Specifications

Item # 15C502
Mfr. Model # 8992
UNSPSC #31201503
Catalog Page 1386
Shipping Weight 1.88 lbs
Country of Origin USA *
Item Film Wrap
Tape Backing Material Polyethylene
Tape Adhesive Silicone
Tape Thickness 3.30 mil
Tape Width 2"
Tape Length 72 yd.
Tape Shape Continuous Roll
Tape Color Green
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 400 Degrees F
Tape Tensile Strength 48 lb./in.
Tape Adhesive Strength 33 oz./in.
Tape Core Diameter 3"
Series 8992
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In