Check Availability
  • 3M 

    Paper Painters Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 4" X 60 yd., Blue, 1 EA

  • Item # 15C061
  • Mfr. Model # 2090
Paper Painters Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 4" X 60 yd., Blue, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15C061
Mfr. Model # 2090
UNSPSC #31201503
Shipping Weight 1.32 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.00 mil
Tape Width 4"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Blue
Clean Removal Time 14 days
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 27 lb./in.
Tape Adhesive Strength 20 oz./in.
Tape Core Diameter 3"
Series 2090
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms