Check Availability
  • 3M 

    Paper Painters Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 1/8" X 60 yd., Blue, 1 EA

  • Item # 15C060
  • Mfr. Model # 2090
Paper Painters Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 1/8" X 60 yd., Blue, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15C060
Mfr. Model # 2090
UNSPSC #31201503
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.00 mil
Tape Width 1/8"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Blue
Clean Removal Time 14 days
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 27 lb./in.
Tape Adhesive Strength 20 oz./in.
Tape Core Diameter 3"
Series 2090
Standards ASTM D3330, D3759, D3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms