Check Availability
  • 3M 

    Paper Painters Masking Tape, Acrylic Tape Adhesive, 3.80 mil Thick, 6" X 60 yd., Blue, 1 EA

  • Item # 15C057
  • Mfr. Model # 2080
Paper Painters Masking Tape, Acrylic Tape Adhesive, 3.80 mil Thick, 6" X 60 yd., Blue, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15C057
Mfr. Model # 2080
UNSPSC #31201503
Shipping Weight 1.75 lbs
Country of Origin Japan *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Acrylic
Tape Thickness 3.80 mil
Tape Width 6"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Blue
Clean Removal Time 60 days
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 100 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 12 oz./in.
Tape Core Diameter 3"
Series 2080
Standards ASTM D - 3330; ASTM D - 3759; ASTM D - 3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms