Check Availability
  • 3M 

    Paper Painters Masking Tape, Acrylic Tape Adhesive, 3.80 mil Thick, 1/8" X 60 yd., Blue, 1 EA

  • Item # 15C055
  • Mfr. Model # 2080
Paper Painters Masking Tape, Acrylic Tape Adhesive, 3.80 mil Thick, 1/8" X 60 yd., Blue, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15C055
Mfr. Model # 2080
UNSPSC #31201503
Shipping Weight 0.04 lbs
Country of Origin Japan *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Acrylic
Tape Thickness 3.80 mil
Tape Width 1/8"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Blue
Clean Removal Time 60 days
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 400 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 12 oz./in.
Tape Core Diameter 3"
Series 2080
Standards ASTM D - 3330; ASTM D - 3759; ASTM D - 3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In